29-7/8 in. Dual Fuel 4-Burner Radiant Smoothtop Freestanding Range in White
This product has been replaced by
Manufacturer Part #GRF400PVWW
29-7/8 in. Dual Fuel 4-Burner Radiant Smoothtop Freestanding Range in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rapid heat from 8" power boil element
- Removable full-width storage drawer
- Self-clean oven
- Dual-element bake
- Capacity: 5.3 cu ft
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- Yes
- BTU:
- 11628
- Burner Type:
- Radiant
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touchpad
- Depth:
- 28 in
- Height:
- 47 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Burners:
- 4
- Number of Elements:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- UL Listed:
- Yes
- UPC:
- 084691817161
- Volts:
- 240V
- Watts:
- 3410 W
- Width:
- 29-7/8 in