29-7/8 in. Electric 4-Burner Radiant Smoothtop Freestanding Range in Stainless Steel/Black
This product has been replaced by
Manufacturer Part #GRF400SVSS
29-7/8 in. Electric 4-Burner Radiant Smoothtop Freestanding Range in Stainless Steel/Black
Package Quantity Info:
Each: 1 Pallet: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Produce rapid, powerful heat with 9"/6" power boil element
- Removable full-width storage drawer
- Dual-element bake
- Capacity: 5.3 cu ft
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- Yes
- Burner Type:
- Smoothtop
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 28
- Height:
- 47
- Installation Type:
- Freestanding
- Number of Burners:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- No
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 084691817109
- Volts:
- 240V
- Watts:
- 3410
- Width:
- 29-7/8