This product requires certification to purchase.

29-7/8 in. Electric 4-Burner Radiant Smoothtop Freestanding Range in White

GE®

29-7/8 in. Electric 4-Burner Radiant Smoothtop Freestanding Range in White

  • Fast #
  • Part #GJBS60DKWW
  • Item #7055234
  • Manufacturer Part #JBS60DKWW
5 out of 5 Customer Rating
Brand image
GE®

29-7/8 in. Electric 4-Burner Radiant Smoothtop Freestanding Range in White

  • Fast #
  • Part #GJBS60DKWW
  • Item #7055234
  • Manufacturer Part #JBS60DKWW
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Produce rapid, powerful heat with 9"/6" power boil element
  • Removable full-width storage drawer
  • Dual-element bake
  • Capacity: 5.3 cu ft
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
40
Automatic Shut-Off:
Yes
Burner Type:
Radiant
Capacity:
5.3 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Touchpad
Depth:
28 in
Height:
47 in
Installation Type:
Freestanding
Number of Burners:
4
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean:
No
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
084691817123
Volts:
208/240V
Watts:
11000 W
Width:
29-7/8 in