29-7/8 in. Electric 5-Burner Radiant Smoothtop Freestanding Range in Stainless Steel/Grey
29-7/8 in. Electric 5-Burner Radiant Smoothtop Freestanding Range in Stainless Steel/Grey
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Produce rapid, powerful heat with 9"/6" power boil element
- Dual 12"/9" heating element
- Self-clean oven
- Fifth element warming zone
- Capacity: 5.3 cu ft
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- Yes
- Burner Type:
- Smoothtop
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 28 in
- Handle Material:
- Stainless Steel
- Height:
- 47 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Burners:
- 5
- Number of Elements:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 084691817215
- Volts:
- 240V
- Watts:
- 3800 W
- Weight:
- 151 lb
- Width:
- 29-7/8 in