29-7/8 in. 1.5 cf 950W Over The Range Microwave Oven in Black
This product has been replaced by
29-7/8 in. 1.5 cf 950W Over The Range Microwave Oven in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Convenience cooking control
- Auto and timed defrost
- Turntable on/off switch
- Digital display clock
- Popcorn setting
Specifications
- AMP:
- 15
- Capacity:
- 1.5 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 15-1/4 in
- Fan Speeds:
- 2
- Height:
- 16-3/8 in
- Interior Light:
- Yes
- Microwave Type:
- Over the Range
- Number of Settings:
- 10
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 084691255000
- Volts:
- 120V
- Watts:
- 950 W
- Width:
- 29-7/8 in