2H/1C Non-programmable Thermostat
This product has been replaced by
Manufacturer Part #RAK149F2
2H/1C Non-programmable Thermostat
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two fan speeds
Specifications
- Application:
- Heat Pump System
- Auto Switching Heat:
- No
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Programmability:
- Non-programmable
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- Stages:
- 2H/1C
- Touch Screen:
- No
- UPC:
- 084691821304
- Volts:
- 24V