3/4 hp 2700 RPM Continuous Feed Garbage Disposal with Sound Reduction Technology
3/4 hp 2700 RPM Continuous Feed Garbage Disposal with Sound Reduction Technology
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Power grinding 3/4 hp motor quickly hits max speed and high torque
- Over 3100 rpm
- EZ mount installation
- Stainless steel grinding components
- Grind chamber capacity: 34 oz
- Cold-rolled carbon steel armature shaft material
- SplashGuard
Specifications
- AMP:
- 6
- Capacity:
- 32 oz
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8-1/2
- Energy Star Compliant:
- No
- Height:
- 14-1/2
- Horsepower:
- 3/4 hp
- Material:
- Carbon Steel, Stainless Steel, Plastic
- Material Type:
- Glass Reinforced Nylon
- Power Source:
- Electric
- Product Type:
- Continuous Feed
- RPM:
- 2700
- UL Listed:
- Yes
- UPC:
- 084691845560
- Volts:
- 120V