This product requires certification to purchase.

3-1/4 in. Oven Igniter

GE®

3-1/4 in. Oven Igniter

  • Fast #
  • Part #GWB13K21
  • Item #5152620
  • Manufacturer Part #WB13K21
3.8 out of 5 Customer Rating
Brand image
GE®

3-1/4 in. Oven Igniter

  • Fast #
  • Part #GWB13K21
  • Item #5152620
  • Manufacturer Part #WB13K21
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 32 Pallet: 320
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • GE's flat style oven ignitor
  • Body length of 3-3/4" and comes with a mounting bracket and a wire connector that can be plugged into the oven
  • GE’s flat style oven igniter (model #: WB13K21) will help fix ovens that are not producing heat due to a malfunctioning igniter
  • GE’s flat style oven igniter (model #: WB13K21) is a replacement part for those ovens that are experiencing problems due to a malfunctioning igniter
  • This igniter has a body length of 3-3/4 inches and comes complete with a mounting bracket and a wire connector that can be plugged into the oven. This particular model (WB13K21) will work with the GE ovens
  • Requires Certification
Dimensions & Measurements
Depth
14-1/2 in
Height
3/4 in
Length
13 in
Width
2-1/4 in
Characteristics & Features
Brand Model Compatibility
CGS980SEM4SS, EGR3000EL2CC, J2BP85WEL3WW
Color Finish Category
Greys
Color Finish Name
Grey, White
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
GSA Approved
No
NSF Certified
No
Product Type
Oven Igniter
UL Listed
No