This product requires certification to purchase.

3-3/4 in. Door Handle in Black

GE®

3-3/4 in. Door Handle in Black

  • Fast #
  • Part #GWR12X22183
  • Item #5152565
  • Manufacturer Part #WR12X22183
5 out of 5 Customer Rating
GE®

3-3/4 in. Door Handle in Black

  • Fast #
  • Part #GWR12X22183
  • Item #5152565
  • Manufacturer Part #WR12X22183
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 133
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Nashville, TN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Replacement smooth handle kit
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
19 in
Height:
1-5/16 in
NSF Certified:
No
Product Type:
Door Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
3-3/4 in