3 Ton - Upflow - Cased Evaporator Coil - R-454B - 21" W
3 Ton - Upflow - Cased Evaporator Coil - R-454B - 21" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Coil Type:
- Evaporator
- Configuration:
- Upflow
- Refrigerant:
- R-454B
- Tonnage:
- 3 Ton
- Width:
- 21 in