30 in. Gas 5-Burner Sealed Freestanding Range in Stainless Steel/Grey
This product has been replaced by
Manufacturer Part #GGF600AVSS
30 in. Gas 5-Burner Sealed Freestanding Range in Stainless Steel/Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- No preheat air fry - with this air fryer right in the oven, you can cook healthier, crispier versions of your favorite foods. There's no preheat required and it shortens the cook time because every minute counts
- Edge-to-edge cooktop - continuous, edge-to-edge cooktop give you a large cooking space and can handle any cookware
- Integrated griddle - this integrated non-stick griddle leads the industry in size and quality, so you can cook a lot of food at once
- Power boil burner - this 18,000-BTU power boil element produces intense heat to boil water fast
- Convection - this gas convection oven cooks and browns more evenly, using a rear fan to circulate hot air
- Self-clean with steam clean - this self-cleaning oven uses optional steam cleaning for light soils to clean the oven cavity with less heat and odor
- Center oval burner - this center oval burner gives you a fifth burner and the perfect place to use griddles or odd-size cookware
- Heavy duty, dishwasher-safe grates - these cooktop grates can be cleaned one of two ways - either in the dishwasher, or on the bottom of a self-clean oven
- Large capacity oven - cook an entire meal at once with a 5.0 cubic foot oven which provides enough room for multiple dishes
- Optional roller rack - an optional roller rack which makes removing heavy or odd-size cookware easy and safe
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 18000
- Burner Type:
- Sealed
- Capacity:
- 5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel, Grey
- Control Type:
- Touchpad
- Depth:
- 28-3/4 in
- Fuel Type:
- Natural Gas
- Height:
- 47-1/4 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- MBH:
- 18
- Number of Burners:
- 5
- Number of Lights:
- 1
- Power Source:
- Gas
- Self Clean:
- Yes
- UPC:
- 084691853459
- Volts:
- 120V
- Weight:
- 190 lb
- Width:
- 30 in