This product requires certification to purchase.

30 in. 4-Burner Electric Freestanding Range in Black

GE®

30 in. 4-Burner Electric Freestanding Range in Black

  • Fast #
  • Part #GGRF400PVBB
  • Item #10253881
  • Manufacturer Part #GRF400PVBB
4.3 out of 5 Customer Rating
Brand image
GE®

30 in. 4-Burner Electric Freestanding Range in Black

  • Fast #
  • Part #GGRF400PVBB
  • Item #10253881
  • Manufacturer Part #GRF400PVBB
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Built-in Wi-Fi and the SmartHQ™ management app extends the value of your appliance with proactive oven maintenance tools allowing for tracking, management and control from one simple, intuitive dashboard
  • This expansive four burner electric cooktop offers a flexible cooking solution that accommodates any pot or pan and is a great addition to any kitchen space
  • Easily adjust to any size pot or pan with a convertible 6 and 9 in element that makes it easy-to-boil water faster
  • Wipe away messes with ease on this easy-to-clean cooktop with smooth glass surface
  • Save time and effort by using the self-cleaning function for deep clean situations or enjoy frequent cleanings without the need for kits or extra steps thanks to the steam clean oven function
  • This model features a removable oven storage drawer that offers the perfect place to store cookware and other kitchen accessories
  • Produce great results with every bake thanks to upper and lower elements that provide rapid, even heat
  • Cook an entire meal at once with room to spare in this oven with 5.3 cu ft capacity
  • This electric range with nickel racks provides a durable design that handles heavy baking dishes with ease
  • Updated and improved controls allow for easy navigation of all cooking options and modes
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
40
Burner Type:
Radiant
Capacity:
5.3 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Touchpad/Knobs
Depth:
27-7/8
Fuel Type:
Natural Gas
Height:
47-1/4
Installation Type:
Freestanding
Interior Light:
Yes
Light Bulb Type:
Halogen
Number of Burners:
4
Number of Lights:
1
Power Source:
Electric
Self Clean:
Yes
Smart Home Enabled:
No
UPC:
084691922520
Volts:
208/240V
Watts:
2585
Weight:
147
Width:
30
Wireless Communication:
Wi-Fi