This product requires certification to purchase.

30 in. 4-Burner Electric Freestanding Range in Black

GE®

30 in. 4-Burner Electric Freestanding Range in Black

  • Fast #
  • Part #GGRF400SVBB
  • Item #10253887
  • Manufacturer Part #GRF400SVBB
4.9 out of 5 Customer Rating
Brand image
GE®

30 in. 4-Burner Electric Freestanding Range in Black

  • Fast #
  • Part #GGRF400SVBB
  • Item #10253887
  • Manufacturer Part #GRF400SVBB
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • This expansive four burner electric cooktop offers a flexible cooking solution that accommodates any pot or pan and is a great addition to any kitchen space
  • Easily adjust to any size pot or pan with a convertible 6 and 9 in element that makes it easy-to-boil water faster
  • Wipe away messes with ease on this easy-to-clean cooktop with smooth glass surface
  • Save your time and effort by steam cleaning the oven after use without the need for special water, kits or extra steps thanks to this simple steam clean oven function
  • This model features a removable oven storage drawer that offers the perfect place to store cookware and other kitchen accessories
  • Produce great results with every bake thanks to upper and lower elements that provide rapid, even heat
  • Cook an entire meal at once with room to spare in this oven with 5.3 cu ft capacity
  • This electric range with nickel racks provides a durable design that handles heavy baking dishes with ease
  • Updated and improved controls allow for easy navigation of all cooking options and modes
  • Enjoy perfect results on all your baked foods thanks to even heat distribution in this 4-pass bake element oven
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
40
Burner Type:
Radiant
Capacity:
5.3 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Touchpad/Knobs
Depth:
27-7/8 in
Fuel Type:
Natural Gas
Height:
47-1/4 in
Installation Type:
Freestanding
Interior Light:
Yes
Light Bulb Type:
Halogen
Number of Burners:
4
Number of Lights:
1
Power Source:
Electric
Self Clean:
Yes
Smart Home Enabled:
No
UPC:
084691922582
Volts:
208/240V
Watts:
2585 W
Weight:
147 lb
Width:
30 in