This product requires certification to purchase.

30 in. 4-Burner Electric Freestanding Range in Stainless Steel

GE®

30 in. 4-Burner Electric Freestanding Range in Stainless Steel

  • Fast #
  • Part #GGRF400SVSS
  • Item #10253890
  • Manufacturer Part #GRF400SVSS
4.3 out of 5 Customer Rating
Brand image
GE®

30 in. 4-Burner Electric Freestanding Range in Stainless Steel

  • Fast #
  • Part #GGRF400SVSS
  • Item #10253890
  • Manufacturer Part #GRF400SVSS
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • This range comes equipped with 4 radiant burners
  • Knob and touch controls are precise and easy to use
  • Range includes storage drawer
  • Ceramic glass cooktop provides an easy to clean surface
  • Dual element oven produces great results with every bake
  • Features a self-clean mode with steam clean
  • Equipped with racks made from nickel that provide a durable design that handles heavy baking dishes with ease
  • Covered under a 1 year limited parts and labor manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Capacity
5.3 cu ft
Depth
27-7/8 in
Height
47-1/4 in
Weight
147 lb
Width
30 in
Characteristics & Features
Burner Type
Radiant
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touchpad/Knob
Installation Type
Freestanding
Interior Light
Yes
Number of Burners
4
Self Clean
No
Smart Home Enabled
No
Electrical & Operational Information
AMP
40
Power Source
Electric
Volts
240/208V
Watts
2585 W
Warranty & Product Information
ADA Compliant
No
UPC
084691922537