30 in. 4-Burner Gas Freestanding Range with Crisp Mode in Black
30 in. 4-Burner Gas Freestanding Range with Crisp Mode in Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Crisp mode uses the bake and broil elements to deliver air fry like results, perfect for your favorite fried foods, this mode uses a 2 min preheat to get to temperature, then delivers fantastic crispy results
- Get food on the table quicker thanks to a fast preheat oven, in just 7 min, you have a perfectly preheated oven
- Five powerful gas burners make for an efficient cooking experience on this expansive and flexible cooktop
- With an integrated griddle that is 20% larger than leading competition, you can cook up to six grilled cheeses at once
- Boil water faster with a 15000 Btu power boil element that delivers high-heat for quick boiling
- A large cooking surface gives you extra room for pots and pans of all sizes and lets cookware move easily from burner to burner
- Custom cookware and griddles easily fit on this powerful fifth central oval burner that offers a flexible cooking solution
- Save time and effort by using the self-cleaning function for deep clean situations or enjoy frequent cleanings without the need for kits or extra steps thanks to the steam clean oven function
- Enjoy a safe and easy-to-clean solution thanks to these heavy duty, dishwasher-safe grates
- This model features a removable oven storage drawer that offers the perfect place to store cookware and other kitchen accessories
Specifications
- ADA Compliant:
- No
- AMP:
- 13
- BTU:
- 15000
- Burner Type:
- Sealed
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Digital Touch/Knobs
- Depth:
- 27-7/8
- Fuel Type:
- Natural Gas
- Height:
- 47-1/4
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Burners:
- 4
- Number of Lights:
- 1
- Power Source:
- Gas
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UPC:
- 084691922230
- Volts:
- 120V
- Weight:
- 138
- Width:
- 30