30 in. 4-Burner Gas Freestanding Range with No Preheat Air Fry in Black
30 in. 4-Burner Gas Freestanding Range with No Preheat Air Fry in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 13
- Burner Type:
- Sealed
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Digital Touch/Knobs
- Depth:
- 27-7/8
- Height:
- 47-1/4
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- Number of Burners:
- 4
- Smart Home Enabled:
- Yes
- UPC:
- 084691922377
- Volts:
- 120V
- Weight:
- 158
- Width:
- 30
- Wireless Communication:
- Wi-Fi