30 in. 4-Burner Gas Slide-In Range with Griddle and Crisp Mode in Stainless Steel
30 in. 4-Burner Gas Slide-In Range with Griddle and Crisp Mode in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Crisp mode uses the bake and broil elements to deliver air fry like results, perfect for your favorite fried foods, this mode uses a 2 min preheat to get to temperature, then delivers fantastic crispy results
- Get food on the table quicker thanks to a fast preheat oven, in just 7 min, you have a perfectly preheated oven
- Five powerful gas burners make for an efficient cooking experience on this expansive and flexible cooktop
- With an integrated griddle that is 20% larger than leading competition, you can cook up to six grilled cheeses at once
- Boil water faster with a 15000 Btu power boil element that delivers high-heat for quick boiling
- A large cooking surface gives you extra room for pots and pans of all sizes and lets cookware move easily from burner to burner
- Custom cookware and griddles easily fit on this powerful fifth central oval burner that offers a flexible cooking solution
- Save time and effort by using the self-cleaning function for deep clean situations or enjoy frequent cleanings without the need for kits or extra steps thanks to the steam clean oven function
- Enjoy a safe and easy-to-clean solution thanks to these heavy duty, dishwasher-safe grates
- This model features a removable oven storage drawer that offers the perfect place to store cookware and other kitchen accessories
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 13
- BTU:
- 15000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad/Knobs
- Depth:
- 28-5/8
- Fuel Type:
- Natural Gas
- Height:
- 37-1/8
- Ignition System:
- Electric Ignition
- Installation Type:
- Slide-in
- Interior Light:
- Yes
- Number of Burners:
- 4
- Number of Lights:
- 1
- Self Clean:
- Yes
- Type:
- GGGS500PVSS
- UPC:
- 084691922322
- Volts:
- 120V
- Weight:
- 163
- Width:
- 30