This product requires certification to purchase.

30 in. 4-Burner Gas Slide-In Range with Griddle and No Preheat Air Fry in Fingerprint Resistant Black Slate

GE®

30 in. 4-Burner Gas Slide-In Range with Griddle and No Preheat Air Fry in Fingerprint Resistant Black Slate

  • Fast #
  • Part #GGGS600AVDS
  • Item #10253872
  • Manufacturer Part #GGS600AVDS
4.3 out of 5 Customer Rating
Brand image
GE®

30 in. 4-Burner Gas Slide-In Range with Griddle and No Preheat Air Fry in Fingerprint Resistant Black Slate

  • Fast #
  • Part #GGGS600AVDS
  • Item #10253872
  • Manufacturer Part #GGS600AVDS
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Black Slate Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Oven cleaning is easier than ever with the EasyWash™ oven tray, this enameled tray is easily removed and rinsed clean in the sink or for bigger messes, guaranteed to fit in all GE appliances dishwashers
  • The SmartHQ app gives you oven control functions like remote preheat, the ability to monitor and change oven temperature, turn-off your oven and more
  • No preheat air frying is a great way to get crispier versions of your favorite foods in less time
  • Perfect for left overs from the night before, the to go box from your favorite restaurant or refreshing soggy fries to ideal crispiness, this no preheat mode saves you time and delivers flawless results
  • Specifically designed to cook your frozen pizza, this no preheat option is a time saver and a great way to get dinner on the table fast
  • Get food on the table quicker thanks to a fast preheat oven, in just 7 min, you have a perfectly preheated oven
  • Boil water faster than ever with an 18000 Btu element that delivers high-heat for quick boiling
  • A large cooking surface gives you extra room for pots and pans of all sizes and lets cookware move easily from burner to burner
  • Cook and brown foods more evenly with convection cooking that uses a rear fan to circulate hot air
  • With an integrated griddle that is 20% larger than leading competition, you can cook up to six grilled cheeses at once
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
13
BTU:
18000
Burner Type:
Sealed
Capacity:
5.3 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black Slate
Control Type:
Touchpad/Knobs
Depth:
28-5/8
Fuel Type:
Natural Gas
Height:
37-1/8
Ignition System:
Electric Ignition
Installation Type:
Slide-in
Interior Light:
Yes
Number of Burners:
4
Number of Lights:
1
Self Clean:
Yes
Smart Home Enabled:
No
UPC:
084691922346
Volts:
120V
Weight:
157
Width:
30
Wireless Communication:
Wi-Fi