30 in. 4-Burner Gas Slide-In Range with Griddle and No Preheat Air Fry in Fingerprint Resistant Stainless Steel
30 in. 4-Burner Gas Slide-In Range with Griddle and No Preheat Air Fry in Fingerprint Resistant Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Oven cleaning is easier than ever with the EasyWash™ oven tray, this enameled tray is easily removed and rinsed clean in the sink or for bigger messes, guaranteed to fit in all GE appliances dishwashers
- The SmartHQ app gives you oven control functions like remote preheat, the ability to monitor and change oven temperature, turn-off your oven and more
- No preheat air frying is a great way to get crispier versions of your favorite foods in less time
- Perfect for left overs from the night before, the to go box from your favorite restaurant or refreshing soggy fries to ideal crispiness, this no preheat mode saves you time and delivers flawless results
- Specifically designed to cook your frozen pizza, this no preheat option is a time saver and a great way to get dinner on the table fast
- Get food on the table quicker thanks to a fast preheat oven, in just 7 min, you have a perfectly preheated oven
- Boil water faster than ever with an 18000 Btu element that delivers high-heat for quick boiling
- A large cooking surface gives you extra room for pots and pans of all sizes and lets cookware move easily from burner to burner
- Cook and brown foods more evenly with convection cooking that uses a rear fan to circulate hot air
- With an integrated griddle that is 20% larger than leading competition, you can cook up to six grilled cheeses at once
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 13
- BTU:
- 18000
- Burner Type:
- Sealed
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Control Type:
- Touchpad/Knobs
- Depth:
- 28-5/8 in
- Fuel Type:
- Natural Gas
- Height:
- 37-1/8 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Slide-in
- Interior Light:
- Yes
- Number of Burners:
- 4
- Number of Lights:
- 1
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UPC:
- 084691922360
- Volts:
- 120V
- Weight:
- 157 lb
- Width:
- 30 in
- Wireless Communication:
- Wi-Fi