This product requires certification to purchase.

30 in. 5-Burner Electric Freestanding Range with Crisp Mode in Stainless Steel

GE®

30 in. 5-Burner Electric Freestanding Range with Crisp Mode in Stainless Steel

  • Fast #
  • Part #GGRF500PVSS
  • Item #10253899
  • Manufacturer Part #GRF500PVSS
4.2 out of 5 Customer Rating
Brand image
GE®

30 in. 5-Burner Electric Freestanding Range with Crisp Mode in Stainless Steel

  • Fast #
  • Part #GGRF500PVSS
  • Item #10253899
  • Manufacturer Part #GRF500PVSS
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 5.3 cu. ft. capacity meets the needs of today's busy homes
  • This range comes equipped with 5 radiant burners
  • Knob and touch controls are precise and easy to use
  • Range includes storage drawer
  • Crisp mode uses the bake and broil elements to deliver air-fry like results
  • Express preheat
  • Ceramic glass cooktop provides an easy to clean surface
  • Dual element oven produces great results with every bake
  • Features a self-clean mode with steam clean
  • Quickly and conveniently boil water in multiple pots thanks to an additional 9" power boil element
  • Requires Certification
Dimensions & Measurements
Capacity
5.3 cu ft
Depth
27-7/8 in
Height
47-1/4 in
Weight
148 lb
Width
30 in
Characteristics & Features
Burner Type
Radiant
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Digital Touch/Knobs
Installation Type
Freestanding
Interior Light
Yes
Number of Burners
5
Self Clean
Yes
Smart Home Enabled
No
Electrical & Operational Information
AMP
40
Power Source
Electric
Volts
208/240V
Watts
2585 W
Warranty & Product Information
ADA Compliant
No
UPC
084691922667