30 in. 5-Burner Electric Slide-In Range with No Preheat Air Fry in Black
30 in. 5-Burner Electric Slide-In Range with No Preheat Air Fry in Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Oven cleaning is easier than ever with the EasyWash™ oven tray, this enameled tray is easily removed and rinsed clean in the sink or for bigger messes, guaranteed to fit in all GE appliances dishwashers
- The SmartHQ app gives you oven control functions like remote preheat, the ability to monitor and change oven temperature, turn-off your oven and more
- No preheat air frying is a great way to get crispier versions of your favorite foods in less time
- Easily upgrade your kitchen with this new slide-in range that is guaranteed to fit into your existing space
- Perfect for left overs from the night before, the to go box from your favorite restaurant or refreshing soggy fries to ideal crispiness, this no preheat mode saves you time and delivers flawless results
- Specifically designed to cook your frozen pizza, this no preheat option is a time saver and a great way to get dinner on the table fast
- Get food on the table quicker thanks to a fast preheat oven, in just 7 min, you have a perfectly preheated oven
- Easily adjust to any size pot or pan with a convertible 6 and 9 in element that makes it easy-to-boil water faster
- Use this power boil burner as a 12 in or 9 in element for rapid heat and flexibility on all sized cookware
- Cook and brown foods more evenly with convection cooking that uses a rear fan to circulate hot air
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Burner Type:
- Radiant
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Slate
- Control Type:
- Touchpad/Knobs
- Depth:
- 28-5/8 in
- Fuel Type:
- Natural Gas
- Height:
- 37-1/8 in
- Installation Type:
- Slide-in
- Interior Light:
- Yes
- Number of Burners:
- 5
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UPC:
- 084691922551
- Volts:
- 208/240V
- Watts:
- 2850 W
- Weight:
- 144 lb
- Width:
- 30 in
- Wireless Communication:
- Wi-Fi