30 in. 5 cf Single Electric Convertible Wall Oven in Stainless Steel
30 in. 5 cf Single Electric Convertible Wall Oven in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- GE® wall ovens are guaranteed for an exact fit to make replacement easy
- Features true European convection with third heating element and fan combination
- Self-clean with steam clean option
- Self clean, heavy duty oven racks
- Halogen oven lighting
- Ten-pass bake element covers more surface area for more even baking results
- Eight-pass broil element
- Black gloss oven interior
- Capacity: 5 cu ft
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- Capacity:
- 5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 26-3/4 in
- Height:
- 28-5/8 in
- Installation Type:
- Undercounter
- Interior Light:
- Yes
- Number of Elements:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- UPC:
- 084691249887
- Volts:
- 208/240V
- Watts:
- 4.2 kW
- Width:
- 30 in