This product requires certification to purchase.

30 in. 5 cf Single Electric Wall Oven in White

This product has been replaced by

GE® White 29-3/4 in. 5 cu. ft. Single Oven
GE® 29-3/4 in. 5 cu. ft. Single Oven in White
Manufacturer Part #JTS3000DNWW
GE®

30 in. 5 cf Single Electric Wall Oven in White

  • Fast #
  • Part #GJT3000DFWW
  • Item #4473589
  • Manufacturer Part #JT3000DFWW
4.7 out of 5 Customer Rating
Brand image

This product has been replaced by

GE® White 29-3/4 in. 5 cu. ft. Single Oven
GE® 29-3/4 in. 5 cu. ft. Single Oven in White
Manufacturer Part #JTS3000DNWW
GE®

30 in. 5 cf Single Electric Wall Oven in White

  • Fast #
  • Part #GJT3000DFWW
  • Item #4473589
  • Manufacturer Part #JT3000DFWW
4.7 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • GE® wall ovens are guaranteed for an exact fit to make replacement easy
  • Self-clean with steam clean option
  • Self-clean, heavy duty oven racks
  • Ten-pass bake element covers more surface area for more even baking results
  • Oven capacity: 5 cu ft
  • Black gloss oven interior
  • Electronic touch controls operate the oven with one easy touch
  • Hidden bake oven interior
  • Audible preheat signal
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
20
Capacity:
5 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Digital
Depth:
26-3/4 in
Height:
28-5/8 in
Installation Type:
Undercounter
Interior Light:
Yes
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean:
Yes
UL Listed:
Yes
UPC:
084691249795
Volts:
208/240V
Watts:
2850 W
Width:
30 in