This product requires certification to purchase.

30 in. Canopy Range Hood in Matte Black

GE®

30 in. Canopy Range Hood in Matte Black

  • Fast #
  • Part #GCVW93013MDS
  • Item #7663052
  • Manufacturer Part #CVW93013MDS
5 out of 5 Customer Rating
Brand image
GE®

30 in. Canopy Range Hood in Matte Black

  • Fast #
  • Part #GCVW93013MDS
  • Item #7663052
  • Manufacturer Part #CVW93013MDS
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
3.9
Application:
Commercial
CEC Compliant:
For Sale in CA
CFM:
590 ft3/min
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Control Type:
Hidden
Depth:
21 in
Duct Size:
7 in
Energy Star Compliant:
No
Fan Speeds:
4
Filter Type:
Grease
Height:
18 in
Indoor Outdoor:
Indoor
Installation Type:
Under Cabinet
Interior Light:
Yes
Light Bulb Type:
Halogen
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sones:
7.5
UL Listed:
No
UPC:
084691839194
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted
Volts:
120V
Weight:
54 lb
Width:
30 in