This product requires certification to purchase.

30 in. Electric 4-Burner Coil Freestanding Range in Black

GE®

30 in. Electric 4-Burner Coil Freestanding Range in Black

  • Fast #
  • Part #GJB256DMBB
  • Item #7759268
  • Manufacturer Part #JB256DMBB
5 out of 5 Customer Rating
Brand image
GE®

30 in. Electric 4-Burner Coil Freestanding Range in Black

  • Fast #
  • Part #GJB256DMBB
  • Item #7759268
  • Manufacturer Part #JB256DMBB
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Sensi-temp technology
  • Removable full-width storage drawer
  • Self-clean oven
  • Dual-element Bake
  • 5 cu ft. oven capacity
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
40
Automatic Shut-Off:
Yes
Burner Type:
Coil
Capacity:
5 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Knob
Depth:
29 in
Handle Material:
Stainless Steel
Handle Type:
Knob
Height:
47 in
Installation Type:
Freestanding
Interior Light:
Yes
Light Bulb Type:
Incandescent
Number of Burners:
4
Number of Elements:
4
Number of Lights:
1
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean:
Yes
Smart Home Enabled:
No
UL Listed:
UL 858
UPC:
084691829034
Volts:
208/240V
Watts:
7300 W
Weight:
150 lb
Width:
29-7/8 in