30 in. Electric 4-Burner Coil Freestanding Range in Black
30 in. Electric 4-Burner Coil Freestanding Range in Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Burner Type:
- Coil
- Capacity:
- 5 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Knob
- Depth:
- 28-3/4
- Handle Material:
- Stainless Steel
- Handle Type:
- Knob
- Height:
- 47
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Burners:
- 4
- Number of Elements:
- 4
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- No
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 084691841715
- Volts:
- 208/240V
- Watts:
- 2400
- Weight:
- 130
- Width:
- 30