30 in. Electric 4-Burner Coil Freestanding Range in Stainless Steel and Black
30 in. Electric 4-Burner Coil Freestanding Range in Stainless Steel and Black
Product Details
Product Details
- 5.3 cu. ft. oven capacity
- Self-clean oven
- Sensi-Temp Technology
- Dual-element Bake
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- Yes
- Burner Type:
- Coil
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel, Black
- Control Type:
- Knob
- Depth:
- 28
- Height:
- 47
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Burners:
- 4
- Number of Elements:
- 4
- Number of Lights:
- 1
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- Type:
- GJB258RTSS
- UL Listed:
- Yes
- UPC:
- 084691906667
- Volts:
- 240V
- Watts:
- 2400
- Weight:
- 149
- Width:
- 30