This product requires certification to purchase.

30 in. Electric 4-Burner Coil Freestanding Range in White

GE®

30 in. Electric 4-Burner Coil Freestanding Range in White

  • Fast #
  • Part #GJBS360DMWW
  • Item #7387182
  • Manufacturer Part #JBS360DMWW
3.3 out of 5 Customer Rating
Brand image
GE®

30 in. Electric 4-Burner Coil Freestanding Range in White

  • Fast #
  • Part #GJBS360DMWW
  • Item #7387182
  • Manufacturer Part #JBS360DMWW
3.3 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
40
Automatic Shut-Off:
Yes
Burner Type:
Coil
Capacity:
5 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Knob
Depth:
28-3/4
Height:
47
Installation Type:
Freestanding
Interior Light:
Yes
Number of Elements:
4
Number of Lights:
1
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean:
No
Smart Home Enabled:
No
UL Listed:
No
UPC:
084691829157
Volts:
208/240V
Watts:
2400
Weight:
142
Width:
30