30 in. Gas 4-Burner Sealed Freestanding Range in Black
30 in. Gas 4-Burner Sealed Freestanding Range in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 13000
- Burner Type:
- Sealed
- Capacity:
- 4.8 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Turn Knob
- Depth:
- 28-3/4 in
- Fuel Type:
- Natural Gas
- Handle Material:
- Stainless Steel
- Height:
- 46-1/4 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- MBH:
- 13
- Number of Burners:
- 4
- Number of Elements:
- 4
- Power Source:
- Electric, Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- No
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 084691826200
- Volts:
- 120V
- Weight:
- 149 lb
- Width:
- 30 in