This product requires certification to purchase.

30 in. Gas 4-Burner Sealed Freestanding Range in White

GE®

30 in. Gas 4-Burner Sealed Freestanding Range in White

  • Fast #
  • Part #GJGB450DEKWW
  • Item #7055386
  • Manufacturer Part #JGB450DEKWW
4.1 out of 5 Customer Rating
Brand image
GE®

30 in. Gas 4-Burner Sealed Freestanding Range in White

  • Fast #
  • Part #GJGB450DEKWW
  • Item #7055386
  • Manufacturer Part #JGB450DEKWW
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
Automatic Shut-Off:
No
BTU:
13000
Burner Type:
Sealed
Capacity:
5 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Turn Knob
Depth:
28-1/2 in
Fuel Type:
Natural Gas
Height:
46-7/8 in
Ignition System:
Electronic Ignition
Installation Type:
Freestanding
MBH:
13
Number of Burners:
4
Power Source:
Gas, Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean:
Yes
UL Listed:
No
UPC:
084691817901
Volts:
120V
Width:
30 in