30 in. Gas 4-Burner Sealed Freestanding Range in White
30 in. Gas 4-Burner Sealed Freestanding Range in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Automatic Shut-Off:
- Yes
- BTU:
- 13000
- Burner Type:
- Sealed
- Capacity:
- 4.8 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touchpad
- Depth:
- 28-3/4 in
- Fuel Type:
- Natural Gas
- Height:
- 46-1/4 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- Light Bulb Type:
- Incandescent
- MBH:
- 13
- Number of Burners:
- 4
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- No
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 084691818038
- Volts:
- 120V
- Weight:
- 150 lb
- Width:
- 30 in