30 in. Gas 5-Burner Sealed Freestanding Range in Black
30 in. Gas 5-Burner Sealed Freestanding Range in Black
Package Quantity Info:
Each: 1Product Details
Product Details
- Five cubic feet of oven space offers enough space to increase cooking flexibility
- This range includes 5 sealed gas burners - offering effective heat distribution for thorough results and make cleaning easy and fast by containing spills
- Knob and touch controls are precise and easy to use
- Upper and lower baking elements create optimal baking conditions by ensuring heat is distributed from above and below your food
- Equipped with a removable full width broiler drawer as an extra bonus for more cooking opportunities
- 15.000 BTU power boil burner delivers heat a rapid pace for boiling water or searing purposes
- Equipped with a durable dishwasher safe edge to edge cooking surface
- Smooth interior oven surface makes cleaning as fast and easy as a simple wipe
- Save time and effort by steam-cleaning the oven after cooking
- Covered under a 1 year limited parts and labor manufacturer warranty
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Automatic Shut-Off:
- Yes
- BTU:
- 41500
- Burner Type:
- Sealed
- Capacity:
- 5 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Knob
- Depth:
- 28-3/4 in
- Fuel Type:
- Natural Gas
- Height:
- 47-1/4 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- MBH:
- 41.5
- Number of Burners:
- 5
- Number of Lights:
- 1
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- No
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 084691817970
- Volts:
- 120V
- Weight:
- 150 lb
- Width:
- 30 in