30 in. Gas 5-Burner Sealed Freestanding Range in Black on Black
30 in. Gas 5-Burner Sealed Freestanding Range in Black on Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 18000
- Burner Type:
- Sealed
- Capacity:
- 5 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Digital Touch/Knobs
- Depth:
- 28-3/4
- Fuel Type:
- Natural Gas
- Height:
- 47-1/4
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- MBH:
- 18
- Number of Burners:
- 5
- Power Source:
- Gas
- Self Clean:
- Yes
- UPC:
- 084691853626
- Volts:
- 120V
- Weight:
- 205
- Width:
- 30