30 in. Gas 5-Burner Sealed Freestanding Range in Fingerprint Resistant Slate
30 in. Gas 5-Burner Sealed Freestanding Range in Fingerprint Resistant Slate
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Delivers fast boiling with 17,000 BTU power boil burner
- Center oval burner is ideal for griddle or odd-size cookware
- Precise simmer burner
- Heavy cast, continuous grates
- Self-clean oven does not require scrubbing
- Oven capacity: 5 cu ft
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Automatic Shut-Off:
- Yes
- BTU:
- 17000
- Burner Type:
- Sealed
- Capacity:
- 5 cu ft
- Color Finish Category:
- Greys
- Color Finish Name:
- Slate
- Control Type:
- Touchpad
- Depth:
- 28-3/4 in
- Fuel Type:
- Natural Gas
- Height:
- 47-1/4 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- MBH:
- 17
- Number of Burners:
- 4
- Number of Elements:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- UL Listed:
- Yes
- UPC:
- 084691255642
- Volts:
- 120V
- Width:
- 30 in