30 in. Microwave Optional Built-In Trim Kit in Black
30 in. Microwave Optional Built-In Trim Kit in Black
Package Quantity Info:
Each: 1Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- GSA Approved:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 084691820567
- Width:
- 30