30 in. Trim Kit
30 in. Trim Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Microwave Ovens
- Color Finish Category:
- Greys
- Color Finish Name:
- Slate
- Height:
- 16-1/2 in
- Product Type:
- Trim Kit
- Weight:
- 8 lb
- Width:
- 30 in