This product requires certification to purchase.

30 in. Under Cabinet Range Hood in Black on Black

This product has been replaced by

GE® Black on Black 30 in. Under Cabinet Range Hood
GE® 30 in. Under Cabinet Range Hood in Black
Manufacturer Part #JVX3300DJBB
GE®

30 in. Under Cabinet Range Hood in Black on Black

  • Fast #
  • Part #GJV338HBB
  • Item #2182368
  • Manufacturer Part #JV338HBB
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

GE® Black on Black 30 in. Under Cabinet Range Hood
GE® 30 in. Under Cabinet Range Hood in Black
Manufacturer Part #JVX3300DJBB
GE®

30 in. Under Cabinet Range Hood in Black on Black

  • Fast #
  • Part #GJV338HBB
  • Item #2182368
  • Manufacturer Part #JV338HBB
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 15
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Standard
  • Dishwasher safe filter cleaning
  • Vented - channels exhaust from the kitchen to the outside of the home
  • Vertical and rear exhaust- Exhausts from the top or rear of the hood
  • Cooktop light – provides light to illuminate cooking surface below hood
  • Removable grease filter – durable filters can be removed for easy cleaning and maintenance
  • Rectangular ducting – Hood is designed to fit standard rectangular duct work
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
2.5
Application:
Residential
CEC Compliant:
For Sale in CA
CFM:
180 ft3/min
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Rocker Switch
Depth:
17-1/2 in
Duct Size:
3-1/4 in x 10 in
Energy Star Compliant:
No
Fan Speeds:
2
Filter Type:
Mesh
Height:
5-1/2 in
Installation Type:
Under Cabinet
Light Bulb Type:
Incandescent
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sones:
7
UL Listed:
Yes
UPC:
084691107132
Vent Duct Shape:
Rectangular
Vent Ducted or Ductless:
Vent
Volts:
120V
Weight:
19 lb
Width:
29-7/8 in