30 in.4-Burner Electric Freestanding Range in Stainless Steel
30 in.4-Burner Electric Freestanding Range in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NY
Product Details
Product Details
- Built-in Wi-Fi and the SmartHQ™ management app extends the value of your appliance with proactive oven maintenance tools allowing for tracking, management and control from one simple, intuitive dashboard
- This expansive four burner electric cooktop offers a flexible cooking solution that accommodates any pot or pan and is a great addition to any kitchen space
- Easily adjust to any size pot or pan with a convertible 6 and 9 in element that makes it easy-to-boil water faster
- Wipe away messes with ease on this easy-to-clean cooktop with smooth glass surface
- Save time and effort by using the self-cleaning function for deep clean situations or enjoy frequent cleanings without the need for kits or extra steps thanks to the steam clean oven function
- This model features a removable oven storage drawer that offers the perfect place to store cookware and other kitchen accessories
- Produce great results with every bake thanks to upper and lower elements that provide rapid, even heat
- Cook an entire meal at once with room to spare in this oven with 5.3 cu ft capacity
- This electric range with nickel racks provides a durable design that handles heavy baking dishes with ease
- Updated and improved controls allow for easy navigation of all cooking options and modes
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Burner Type:
- Radiant
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad/Knobs
- Depth:
- 27-7/8
- Fuel Type:
- Natural Gas
- Height:
- 47-1/4
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Number of Burners:
- 4
- Number of Lights:
- 1
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UPC:
- 084691922629
- Volts:
- 208/240V
- Watts:
- 2585
- Weight:
- 147
- Width:
- 30
- Wireless Communication:
- Wi-Fi