31-1/4 in. Electric 4-Burner Smoothtop Drop-In Range in Stainless Steel
31-1/4 in. Electric 4-Burner Smoothtop Drop-In Range in Stainless Steel
Product Details
Product Details
- Ceramic glass cook top
- Self-clean oven
- Coil heating elements provide even heat and easy cleanup
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Automatic Shut-Off:
- Yes
- Burner Type:
- Radiant
- Capacity:
- 4.4 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital Touch/Knobs
- Depth:
- 28-1/2 in
- Height:
- 27 in
- Installation Type:
- Drop-in
- Number of Burners:
- 4
- Number of Elements:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 084691257431
- Volts:
- 208/240V
- Watts:
- 3000 W
- Width:
- 31-1/4 in