This product requires certification to purchase.

32-3/4 in. 16.23 cu. ft. Side-By-Side Refrigerator in High Gloss White

GE®

32-3/4 in. 16.23 cu. ft. Side-By-Side Refrigerator in High Gloss White

  • Fast #
  • Part #GGSS23HGHWW
  • Item #5097178
  • Manufacturer Part #GSS23HGHWW
4.4 out of 5 Customer Rating
Brand image
GE®

32-3/4 in. 16.23 cu. ft. Side-By-Side Refrigerator in High Gloss White

  • Fast #
  • Part #GGSS23HGHWW
  • Item #5097178
  • Manufacturer Part #GSS23HGHWW
4.4 out of 5 Customer Rating

X Points

Color Finish Name: High Gloss White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Integrated shelf support system
  • Adjustable slide out, spill proof glass shelves
  • Fresh food multi-level drawers provide the ideal environment for storing your fruits and vegetables
  • Adjustable large door bins
  • Advanced water filtration uses MWF replacement filter to reduce trace pharmaceuticals from water and ice
  • Width: 32-3/4"
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Capacity:
22.5 cu ft
Color Finish Category:
Whites
Color Finish Name:
High Gloss White
Depth:
35-1/4
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
6.94 cu ft
Height:
69-1/2
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerator Type:
Side-By-Side
UL Listed:
No
UPC:
084691807902
Volts:
120V
Width:
32-3/4