32-3/4 in. 21.9 cu. ft. Freezer on Top Refrigerator in Stainless Steel
32-3/4 in. 21.9 cu. ft. Freezer on Top Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easy-to-use controls regulate both fresh food and freezer sections
- Adjustable spill resistant glass shelves
- Snack drawer conveniently stores favorite foods and allows for quick, easy access
- Adjustable humidity drawers helps food stay fresh
- Wire freezer shelf provides additional storage for frozen foods
- Width: 32-3/4"
- Seamless design of the freezer floor wipes up spills easily for quick cleanup
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 21.9 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Upfront Temperature Controls
- Depth:
- 34-1/2 in
- ETL Listed:
- No
- Freezer Capacity (Cu Ft):
- 6.68 cu ft
- Height:
- 66-3/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 15.25 cu ft
- Refrigerator Type:
- Freezer on Top
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 084691847519
- Volts:
- 120V
- Weight:
- 202 lb
- Width:
- 32-3/4 in