This product requires certification to purchase.

32-3/4 in. 22.5 cu. ft. Side-By-Side Refrigerator in Stainless Steel

This product has been replaced by

No Image Available
GE® 23 cu. ft. Side-By-Side Refrigerator in Stainless Steel
Manufacturer Part #GSS23GYPFS
GE®

32-3/4 in. 22.5 cu. ft. Side-By-Side Refrigerator in Stainless Steel

  • Fast #
  • Part #GGSS23HSHSS
  • Item #5077357
  • Manufacturer Part #GSS23HSHSS
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

No Image Available
GE® 23 cu. ft. Side-By-Side Refrigerator in Stainless Steel
Manufacturer Part #GSS23GYPFS
GE®

32-3/4 in. 22.5 cu. ft. Side-By-Side Refrigerator in Stainless Steel

  • Fast #
  • Part #GGSS23HSHSS
  • Item #5077357
  • Manufacturer Part #GSS23HSHSS
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Integrated shelf support system
  • Adjustable slide out, spill proof glass shelves
  • Fresh food multi-level drawers provide the ideal environment for storing your fruits and vegetables
  • Adjustable large door bins
  • Advanced water filtration uses MWF replacement filter to reduce trace pharmaceuticals from water and ice
  • Width: 32-3/4"
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
22.5 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Upfront Temperature Controls
Depth:
35-1/4 in
ETL Listed:
No
Freezer Capacity (Cu Ft):
6.94 cu ft
Handle Material:
Stainless Steel
Height:
69-1/2 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerator Capacity (Cu Ft):
16.23 cu ft
Refrigerator Type:
Side-By-Side
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
084691807889
Volts:
120V
Weight:
314 lb
Width:
32-3/4 in