This product requires certification to purchase.

32-3/4 in. 23.8 cu. ft. French Door Refrigerator in Black

GE®

32-3/4 in. 23.8 cu. ft. French Door Refrigerator in Black

  • Fast #
  • Part #GGFE24JGKBB
  • Item #7055325
  • Manufacturer Part #GFE24JGKBB
3.4 out of 5 Customer Rating
Brand image
GE®

32-3/4 in. 23.8 cu. ft. French Door Refrigerator in Black

  • Fast #
  • Part #GGFE24JGKBB
  • Item #7055325
  • Manufacturer Part #GFE24JGKBB
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
23.8 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Electronic
Depth:
37-1/2 in
ETL Listed:
No
Freezer Capacity (Cu Ft):
7.26 cu ft
Height:
69-7/8 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Number of Shelves:
5
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerator Capacity (Cu Ft):
16.3 cu ft
Refrigerator Type:
French Door
UL Listed:
Yes
UPC:
084691814092
Volts:
120V
Width:
32-3/4 in