This product requires certification to purchase.

32-3/4 in. 24.8 cu. ft. French Door Refrigerator in Stainless Steel

This product has been replaced by

GE® Fingerprint Resistant Stainless Steel 32-3/4 in. 24.7 cu. ft. French Door Refrigerator
GE® 24.7 cu. ft. French Door Refrigerator in Fingerprint Resistant Stainless Steel
Manufacturer Part #GNE25JYKFS
GE®

32-3/4 in. 24.8 cu. ft. French Door Refrigerator in Stainless Steel

  • Fast #
  • Part #GGNE25JSKSS
  • Item #7055204
  • Manufacturer Part #GNE25JSKSS
5 out of 5 Customer Rating
Brand image

This product has been replaced by

GE® Fingerprint Resistant Stainless Steel 32-3/4 in. 24.7 cu. ft. French Door Refrigerator
GE® 24.7 cu. ft. French Door Refrigerator in Fingerprint Resistant Stainless Steel
Manufacturer Part #GNE25JYKFS
GE®

32-3/4 in. 24.8 cu. ft. French Door Refrigerator in Stainless Steel

  • Fast #
  • Part #GGNE25JSKSS
  • Item #7055204
  • Manufacturer Part #GNE25JSKSS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Internal water dispenser uses MWF replacement filter
  • Quick space shelf slides out of the way to make room for tall items
  • Factory installed icemaker
  • Width: 33"
  • Two humidity controlled drawers and 1 full-width adjustable-temperature drawer
  • Upfront temperature controls with actual temperature display
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
24.8 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
37-1/2 in
Freezer Capacity (Cu Ft):
7.28 cu ft
Height:
69-7/8 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerator Capacity (Cu Ft):
17.44 cu ft
Refrigerator Type:
French Door
UL Listed:
Yes
UPC:
084691814153
Volts:
120V
Width:
32-3/4 in