32-3/4 in. 23.2 cu. ft. Side-By-Side Refrigerator in Stainless Steel
This product has been replaced by
Manufacturer Part #GSS23GYPFS
32-3/4 in. 23.2 cu. ft. Side-By-Side Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Side-by-side refrigerator
- Fresh food multi-level drawers - Provide the ideal environment for storing your fruits and vegetables
- Arctica icemaker - a special access door puts ice within reach
- LED lighting - find all your favorite foods under natural-looking light
- Integrated shelf support system - provides strong, flexible support
- Adjustable slide-out, spill proof glass shelves - raised edges help contain spills and make clean up quick and easy
- Advanced water filtration - reduces trace pharmaceuticals from water and ice ( Removes 98% of ibuprofen, atenolol, fluoxetine, progesterone and trimethoprim. These pharmaceuticals are not necessarily in all users’ water)
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 23.2 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Depth:
- 35-1/4
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 6.94 cu ft
- Handle Material:
- Stainless Steel
- Height:
- 69-1/2
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Material:
- Steel
- Number of Shelves:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Type:
- Side-By-Side
- UL Listed:
- Yes
- UPC:
- 084691821915
- Volts:
- 120V
- Weight:
- 314
- Width:
- 32-3/4