32 in. 4.8 cu. ft. Electric Front Load Washer in Satin Nickel
This product has been replaced by
Manufacturer Part #GFW655SPVDS
32 in. 4.8 cu. ft. Electric Front Load Washer in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15, 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.8 cu ft
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Control Type:
- Capacitive Touch
- Depth:
- 32
- Energy Star Compliant:
- Yes
- Height:
- 39-3/4
- Interior Light:
- No
- Material:
- Stainless Steel
- Number of Cycles:
- 12
- Number of Settings:
- 5
- Number of Water Levels:
- 2
- Power Source:
- Electric
- RPM:
- 1300
- UL Listed:
- Yes
- UPC:
- 084691849308
- Volts:
- 120V
- Weight:
- 246
- Width:
- 28