This product requires certification to purchase.

33-1/2 x 21-7/10 in. 20A 5.05 cu. ft. Freezer in White

GE®

33-1/2 x 21-7/10 in. 20A 5.05 cu. ft. Freezer in White

  • Fast #
  • Part #GFCM5STWW
  • Item #10029971
  • Manufacturer Part #FCM5STWW
5 out of 5 Customer Rating
Brand image
GE®

33-1/2 x 21-7/10 in. 20A 5.05 cu. ft. Freezer in White

  • Fast #
  • Part #GFCM5STWW
  • Item #10029971
  • Manufacturer Part #FCM5STWW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Garage ready
  • Offers flexibility to organize and store favorite foods for quick, easy access
  • Easily see if the freezer is working without having to open the door
  • Easy to use controls to select the temperature for your needs
  • A streamlined design offers a clean and sleek appearance
  • The drain is conveniently located to easily drain water during defrosting
  • Manually defrost the freezer on your schedule
  • Requires Certification
Dimensions & Measurements
Depth
21-7/10 in
Freezer Capacity (Cu Ft)
5.05 cu ft
Height
33-1/2 in
Weight
54 lb
Width
29-9/10 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Freestanding
Interior Light
No
Refrigerant
R-600A
Smart Home Enabled
No
Electrical & Operational Information
AMP
20, 15
Power Source
Electric
Volts
115V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Product Type
Freezer
UPC
084691912460