This product requires certification to purchase.

33-3/8 x 24 in. 20A 10.7 cu. ft. Freezer in White

GE®

33-3/8 x 24 in. 20A 10.7 cu. ft. Freezer in White

  • Fast #
  • Part #GFCM11SRWW
  • Item #9836165
  • Manufacturer Part #FCM11SRWW
5 out of 5 Customer Rating
Brand image
GE®

33-3/8 x 24 in. 20A 10.7 cu. ft. Freezer in White

  • Fast #
  • Part #GFCM11SRWW
  • Item #9836165
  • Manufacturer Part #FCM11SRWW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Offers flexibility to organize and store favorite foods for quick, easy access
  • Easily see if the freezer is working without having to open the door
  • Easy to use controls to select the temperature for your needs
  • Interior lighting automatically illuminates when door is open
  • Manually defrost the freezer on your schedule
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
24 in
Freezer Capacity (Cu Ft)
10.7 cu ft
Height
33-3/8 in
Weight
90 lb
Width
43-3/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Freestanding
Interior Light
Yes
Proposition 65
WARNING: This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go towww.P65Warnings.ca.gov.
Refrigerant
R-600A
Smart Home Enabled
No
Electrical & Operational Information
AMP
20, 15
Power Source
Electric
Volts
115V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Product Type
Freezer
UPC
084691877882