33-3/8 x 24 in. 20A 8.8 cu. ft. Freezer in White
33-3/8 x 24 in. 20A 8.8 cu. ft. Freezer in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Offers flexibility to organize and store favorite foods for quick, easy access
- Easily see if the freezer is working without having to open the door
- Easy to use controls to select the temperature for your needs
- Interior lighting automatically illuminates when door is open
- Manually defrost the freezer on your schedule
Specifications
- AMP:
- 15, 20
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 24 in
- Freezer Capacity (Cu Ft):
- 8.8 cu ft
- Height:
- 33-3/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Product Type:
- Freezer
- Proposition 65:
- WARNING: This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go towww.P65Warnings.ca.gov.
- Refrigerant:
- R-600A
- Smart Home Enabled:
- No
- UPC:
- 084691877899
- Volts:
- 115V
- Weight:
- 88 lb
- Width:
- 37 in