33-7/8 in. 26 lb Ice Maker in Panel Ready
33-7/8 in. 26 lb Ice Maker in Panel Ready
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 6.5
- Capacity:
- 26 lb
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 22-3/4 in
- Energy Star Compliant:
- No
- Height:
- 33-7/8 in
- Installation Type:
- Freestanding
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Gourmet
- UL Listed:
- No
- UPC:
- 084691818670
- Volts:
- 110V
- Width:
- 14-7/8 in